Beli flexible shaft coupling di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FCL Spare Part (Karet Coupling)
    Mulai

    Rp4.900

    FCL Spare Part (Karet Coupling)
    atribut:
    • Type: Rubber
  2. FCL Spare Part Baut
    Mulai

    Rp7.900

    FCL Spare Part Baut
    atribut:
    • Type: Bolt
  3. Sung-IL Machinery Oldham Type Flexible Coupling
    20%
    Mulai

    Rp279.900

    Sung-IL Machinery Oldham Type Flexible Coupling
    Deskripsi:
    SOH Series Classification- SOH series transmits motion through the middle spacer and is particularly excellent for absorption of parallel misalignment.- It has a simple structure for easier self-maintenance.- It enables reaction force on the shaft to be reduced by moving the spacer even though there is parallel misalignment.- Sung-il Machinery provides various spacer types which are allowed to be used in special circumstances.- If the shaft has to be inserted deeper than L1 value, we can provide appropriate center-through sleeves.- Center-Through (TH) is standard for the following models, SOH-6,8,10,12, SOHM-12C, SOH-70C, 90C, 120C and all sizes of SOHMP & SOHV series.- The standard color of spacer for SOH-6, 8, 10, 12 is white, but the material is the identical Polyacetal(POM).
    atribut:
    • Angular (°): 1.5
    • End-play (mm): 0.15
    • Fastening Method: General Clamp Type
    • Item Type: SOH-SERIES
  4. CURRENT LED Driver for Fixture Array
    Mulai

    Rp5.999.900

    CURRENT LED Driver for Fixture Array
    Deskripsi:
    Constant-voltage LED drivers provide a fixed output voltage that matches the required voltage of the LED chips in an LED array. Sometimes called LED power supplies, they are used in specific types of fixtures such as signs, cabinet lights, and tape lights.
    atribut:
    • UNSPSC: 39112102
    • Ambient Temperature Range (°F): -40 to 185
    • Brand and Series: Lumination(R)
    • Case Form Factor: Long
    • Dimming: Yes
    • Dimming Method (V): 0-10
    • Dimming Range (%): 100 to 10
    • Dimming Type: Full Continuous Dimming
    • Driver Class: Class 2
    • Driver Mounting Location: Remote Mount
    • Environmental Rating: Damp Location; Dry Location
    • For use with: LED Lighting
    • Height (inch): 1-3/16
    • Input Current (A): 0.85 AC
    • Input Power (W): 73
    • Input Voltage (V): 90 to 305 AC
    • Intended LED Usage: LED Fixture Array
    • Length (inch): 9-1/2
    • Maximum Case Temperature (°F): 176
    • Ouput Constant: Constant Voltage
    • Output Current (A): 0.5 to 5 DC
    • Output Power (W): 60
    • Output Technology: Fixed
    • Output voltage (V): 11.4 to 12.6 DC
    • Power Factor : 0.99
    • Profile: Standard Profile
    • Standards: UL Listed
    • Total Harmonic Distortion (%): Less than 4
    • Width (inch): 1-3/4
  5. Sung-IL Machinery Radial Beam Type Flexible Coupling
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    Sung-IL Machinery Radial Beam Type Flexible Coupling
    Deskripsi:
    - SRB series is one-piece metal coupling with no backlash and absorbs misalignment through its slit structures.- SRB series is made of ultra high strength aluminum alloy material (AL-7075-T6) in order to enhance its durability.INNER-RELIEF AREASRB series has the “relief” space structure in the middle area, in case there is interference that causes damages.ROUND-SHAPED SLITSSRB series has rounded slits(cuts) structure to disperse stress concentration.
    atribut:
    • Angular (°): 2.5
    • Item Type: SRB-SERIES
  6. Chiyoda Seiki Oxygen Regulator (Regulator Las)
    Mulai

    Rp1.699.900

    Chiyoda Seiki Oxygen Regulator (Regulator Las)
    atribut:
    • Maximum Working Inlet Pressure (kgf/cm²): 165
  7. Nicotra Gebhardt Cabinet Fan (Kipas Cabinet)
    Mulai

    Rp18.999.900

    Nicotra Gebhardt Cabinet Fan (Kipas Cabinet)
    atribut:
    • Class: Class B, IP20
    • Material: Galvanized Steel
    • Poles: 4P
    • Pressure (PA): 500
    • Rated Voltage (V): 500
    • Speed Control: 3 Speed
    • Voltage (V): 220-230
  8. Kanemitsu SNS flange type flexible shaft coupling (pump mounting side)
    Mulai

    Rp459.900

    Kanemitsu SNS flange type flexible shaft coupling (pump mounting side)
    Deskripsi:
    It has all the necessary conditions for a flexible shaft joint.
    atribut:
    • Material (Main Unit): FC200 or more
    • Type: Flange type
  9. Rathi B-Flex Couplings
    Mulai

    Rp1.499.900

    Rathi B-Flex Couplings
    Deskripsi:
    Pin and Bushing Coupling Simplicity of Construction. - Easy to assemble and disassemble. - Suitable for independent running of the drive. Varying Stiffness Characteristics. - Special barrel shaped bushes provide progressively increasing stiffness characteristics and provides effective shock/vibration absorption. No Lubrication. - B-flex couplings never require lubrication. Simple/Easy Maintenance. - No complicated adjustment or maintenance. - Inspection and replacement of bushings is easy. - Bushes can be quickly fitted without dismantling or moving either of coupled shafts. Low Oprational Cost. - Only wearing part is low cost bushes which make coupling economical in long run. Smooth & Quiet Operation. - Reduces vibration and noise arising from severe torque fluctuations.
  10. Kanemitsu SNS Flange type flexible shaft coupling (Motor mounting side)
    Mulai

    Rp459.900

    Kanemitsu SNS Flange type flexible shaft coupling (Motor mounting side)
    Deskripsi:
    It has all the necessary conditions for a flexible shaft joint.
    atribut:
    • Type: Flange type
  11. Inviti Office Chair Modern COSMO-II (Kursi Kantor / Kursi Kerja)
    Mulai

    Rp1.399.900

    Inviti Office Chair Modern COSMO-II (Kursi Kantor / Kursi Kerja)
    atribut:
    • Armrest Type: Fixed Armrest
    • Backrest Type: Medium Backrest
    • Castor Type: Nylon Castor
    • Mechanism Type: TC Mechanism
  12. monotaro.id Zipper Pocket Mika A5
    Mulai

    Rp7.900

    monotaro.id Zipper Pocket Mika A5
    atribut:
    • Size: A5
    • Dimensions (cm): 17x24
Daftar Harga flexible shaft coupling Terbaru October 2026
Revco Flexible CouplingRp149.900
FCL Flexible CouplingRp119.900
FCL Spare Part (Karet Coupling)Rp4.900
ALDO Coupling FCL (Kopler)Rp169.900
FCL Spare Part BautRp7.900
INNOTECH SNS Flexible Shaft Coupling (Kopling Flexibel)Rp28.900
Sung-IL Machinery Oldham Type Flexible CouplingRp279.900
CURRENT LED Driver for Fixture ArrayRp5.999.900
NBK Bushing for FCL / FCLS (Busing/Bos)Rp48.900
Sung-IL Machinery Radial Beam Type Flexible CouplingRp249.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)